
Thermometer Probe Holder Red
Mfr # 110H-O34-P03
Zoro # G208677438
product price: $30.89
/eaKey Features
Features
Metal Detectable and X-Ray Visible, Wall Mountable
Color
Red
Overall Length
6 5/8 in
Product Type
Food Temperature Probe Holder
For Food Contact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110H-O34-P03
Zoro #
G208677438
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
6 5/8 in
Details
Item
Thermometer Probe Holder
Features
Metal Detectable and X-Ray Visible, Wall Mountable
Color
Red
Product Type
Food Temperature Probe Holder
For Food Contact
Yes
Metal Detectable
Yes
NSF Certified
No
Description
Thermometer Probe Holder, Metal Detectable Yes, Color Red, Features Metal Detectable and X-Ray Visible, Wall Mountable, For Food Contact Yes, Product Type Food Temperature Probe Holder, Overall Length 6 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.