Tool Pouch, Tool Sheath, Blue, Plastic, 0 Pockets
Mfr # 218-P01
Zoro # G7900238
product price: $79.79
/pk 5, $15.96/ea
Free Shipping & Returns
Key Features
Material
Plastic
Tool Storage Type Included
Tool Pouch
Color
Blue
Features
Metal Detectable, X-Ray Visible
For Use With
Scissors, Knives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-P01
Zoro #
G7900238
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
1 3/16 in
Height
10 7/16 in
Overall Length
8.5 inches
Overall Depth
9 1/16 in
Overall Height
10 7/16 in
Overall Width
1 3/16 in
For Maximum Belt Width
1 1/2 in
Belt Width
1 1/2 in
Description
Tool Sheath, Attachment Type Hook, Belt Width 1 1/2 in, Closure Type Open Top, Color Blue, Compatible with Manufacturer Model No. 218-P01, Compatible with Product Type Knife, Scissors, Features Metal Detectable, X-Ray Visible, For Maximum Belt Width 1 1/2 in, Includes Not Applicable, Material Plastic, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 9 1/16 in, Overall Height 10 7/16 in, Overall Width 1 3/16 in, Primary Application cutting, Series 218
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.