Zoro Homepage

Cable Tie, 14 in L, Blue, Metal, 100 PK

  • Mfr # CTIES-14

  • Zoro # G8060197


product price: $40.15
/pk 100, $0.40/ea

Key Features

Cable Tie Style
Metal Detectable
Color
Blue
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTIES-14
Zoro #
G8060197
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nominal Length
14 in

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable
Color
Blue
Material
Metal

Description

Cable Ties,Metal Detectable,14 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.