Knive, Swan Safety, Metal Detectable, Safety Blade, Plastic
Mfr # MDBC01
Zoro # G8060276
product price: $19.69
/eaKey Features
Blade Type
Safety Blade
Blade Material
420 Grade High Carbon Stainless Steel
Handle Material
Plastic
Application
To Cut Multi Layer Paper, Plastic Bags and Sacks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDBC01
Zoro #
G8060276
UPC #
-
Country of Origin
United Kingdom
Details
Item
Knive,Swan Safety,Metal Detectable
Blade Type
Safety Blade
Blade Material
420 Grade High Carbon Stainless Steel
Handle Material
Plastic
Application
To Cut Multi Layer Paper, Plastic Bags and Sacks
Description
Knive,Swan Safety,Metal Detectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.