Zoro Homepage

Metal Detectable Dry Erase Marker, Black Color Family, 10 PK

  • Mfr # DEPENBK

  • Zoro # G4219031


product price: $95.19
/pk 10, $9.52/ea
Free Shipping & Returns

Key Features

Color
Black
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Includes
(10) Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEPENBK
Zoro #
G4219031
UPC #
-
Country of Origin
United Kingdom

Details

Color
Black
Item
Dry Erase Marker
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Includes
(10) Markers
Standards
FDA
Marker Tip
Bullet
Marker Ink Color
Black
Barrel Type
Standard
Marker Cap
Capped
Number of Markers
10
Metal Detectable
Metal Detectable
Low Odor
Low Odor
NSF Registered
No
X-Ray Detectable
X-Ray Detectable
Erase Type
Dry Erase
Number of Tips
Single
Toxicity
Non-Toxic

Description

Dry Erase Marker, Bullet, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Black, Marker Set Ink Colors Not Applicable, Number of Markers 10, Standards FDA, Includes (10) Markers, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.