Metal Detectable Dry Erase Marker, Black Color Family, 10 PK
Mfr # DEPENBL
Zoro # G4108666
product price: $88.19
/pk 10, $8.82/ea
Free Shipping & Returns
Key Features
Color
Black
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEPENBL
Zoro #
G4108666
UPC #
-
Country of Origin
United Kingdom
Details
Color
Black
Item
Dry Erase Marker
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Standards
FDA
Includes
(10) Markers
Marker Ink Color
Blue
Barrel Type
Standard
Marker Tip
Bullet
Metal Detectable
Metal Detectable
Low Odor
Low Odor
Marker Cap
Capped
Number of Markers
10
NSF Registered
No
Number of Tips
Single
Erase Type
Dry Erase
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Description
Dry Erase Marker, Bullet, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Blue, Marker Set Ink Colors Not Applicable, Number of Markers 10, Standards FDA, Includes (10) Markers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.