Metal Detectable Dry Erase Marker, Red Color Family, 10 PK
Mfr # DEPENRD
Zoro # G4195362
product price:Â $72.75
/pk 10, $7.28/eaKey Features
Color
Red
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Includes
(10) Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEPENRD
Zoro #
G4195362
UPC #
-
Country of Origin
United Kingdom
Details
Color
Red
Item
Dry Erase Marker
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Features
Capped, Low Odor, Non-Toxic
Includes
(10) Markers
Standards
FDA
Marker Tip
Bullet
Barrel Type
Standard
Marker Ink Color
Red
Low Odor
Low Odor
Number of Markers
10
Marker Cap
Capped
Metal Detectable
Metal Detectable
NSF Registered
No
X-Ray Detectable
X-Ray Detectable
Toxicity
Non-Toxic
Erase Type
Dry Erase
Number of Tips
Single
Description
Dry Erase Marker, Bullet, Marker Cap Capped, Barrel Type Standard, Low Odor Low Odor, Marker Ink Color Red, Marker Set Ink Colors Not Applicable, Number of Markers 10, Standards FDA, Includes (10) Markers, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.