Metal Detectable Highlighter, Orange Color Family, 10 PK
Mfr # HLPENOR
Zoro # G4077771
product price: $88.59
/pk 10, $8.86/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Standards
EU, FDA
Marker Ink Color
Orange
Marker Tip
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HLPENOR
Zoro #
G4077771
UPC #
-
Country of Origin
United Kingdom
Details
Color
Orange
Item
Highlighter
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Standards
EU, FDA
Marker Ink Color
Orange
Marker Tip
Chisel
Barrel Type
Standard
Marker Cap
Capped
Metal Detectable
Metal Detectable
NSF Registered
No
X-Ray Detectable
X-Ray Detectable
Refillable
Non-Refillable
Number of Markers
10
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Description
Highlighter, Barrel Type Standard, Orange, Marker Set Ink Colors Not Applicable, Capped, Chisel Marker Tip, Refillable Non-Refillable, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.