Metal Detectable Permanent Marker, Green Color Family, 10 PK
Mfr # MPENGR
Zoro # G3923543
product price: $63.59
/pk 10, $6.36/eaKey Features
Green Environmental Attribute
Non-Toxic
Marker Type
Permanent
Body Color
Blue
Waterproof
Waterproof
Features
Permanent Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPENGR
Zoro #
G3923543
UPC #
-
Country of Origin
United Kingdom
Details
Color
Green
Item
Permanent Marker
Green Environmental Attribute
Non-Toxic
Marker Type
Permanent
Body Color
Blue
Waterproof
Waterproof
Features
Permanent Ink
Series
Sure Flow Ink Perm Marker
Standards
EU, FDA
Marker Ink Color
Green
Barrel Type
Standard
Marker Tip
Bullet
Marker Cap
Capped
Metal Detectable
Metal Detectable
Washable
Non-Washable
NSF Registered
No
Toxicity
Non-Toxic
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Number of Markers
10
Number Included
1
Number of Tips
Single
X-Ray Detectable
X-Ray Detectable
Description
Permanent Marker, Green, Not Applicable, Marker Tip Bullet, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Waterproof, Standards EU, FDA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.