Metal Detectable Retractable Pen, Black, PK25
Mfr # RJPENBK
Zoro # G3967171
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Color
Black
Pen Ink Color
Black
Pen Cap
Retractable
NSF Certified
No
Green Environmental Attribute
Non-Toxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJPENBK
Zoro #
G3967171
UPC #
-
Country of Origin
United States
Details
Ink Color
Black
Color
Black
Item
Pen
Pen Ink Color
Black
Pen Cap
Retractable
NSF Certified
No
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Barrel Color
Blue
Pen Grip
No Grip
Barrel Material
Polypropylene Co-Polymer
Pen Tip
1 mm
Series
RJPEN
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Tip Type
Medium
Refillable
Non-Refillable
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Erasable
Non-Erasable
Number of Markers
25
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Not Applicable, Pen Ink Color Black, Series RJPEN, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.