Metal Detectable Retractable Pen, Blue, PK25
Mfr # RPENBL
Zoro # G4223992
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
Key Features
Color
Blue
Pen Ink Color
Blue
Pen Cap
Retractable
Features
Pressurized
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPENBL
Zoro #
G4223992
UPC #
-
Country of Origin
United States
Details
Ink Color
Blue
Color
Blue
Item
Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Features
Pressurized
NSF Certified
No
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Barrel Material
Polypropylene Co-Polymer
Pen Grip
No Grip
Barrel Color
Blue
Series
RPEN
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Refillable
Non-Refillable
Erasable
Non-Erasable
Ink Type
Ballpoint
Clip Type
Pocket Clip
Tip Type
Medium
Number of Markers
25
Cartridge Type
Pressurized
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Not Applicable, Pen Ink Color Blue, Series RPEN, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.