Metal Detectable Retractable Pen, Blue, PK25
Mfr # RPENRDBL
Zoro # G4033093
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
Key Features
Color
Red
Pen Ink Color
Blue
Pen Cap
Retractable
Body Color
Red
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPENRDBL
Zoro #
G4033093
UPC #
-
Country of Origin
United States
Details
Ink Color
Blue
Color
Red
Item
Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Body Color
Red
NSF Certified
No
Features
Pressurized
Green Environmental Attribute
Non-Toxic
Pen Grip
No Grip
Barrel Material
Polypropylene Co-Polymer
Barrel Color
Red
Pen Tip
1 mm
Series
RPEN
Metal Detectable
Metal Detectable
Marker Cap
Retractable
X-Ray Detectable
X-Ray Detectable
Refillable
Non-Refillable
Erasable
Non-Erasable
Cartridge Type
Pressurized
Tip Type
Medium
Number of Markers
25
Clip Type
Pocket Clip
Ink Type
Ballpoint
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Not Applicable, Pen Ink Color Blue, Series RPEN, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.