Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Retractable Pen, Red, PK25

  • Mfr # RJPENRDRD

  • Zoro # G3896286


product price: $112.99
/pk 25, $4.52/ea
Free Shipping & Returns

Key Features

Color
Red
Pen Ink Color
Red
Pen Cap
Retractable
Body Color
Red
Green Environmental Attribute
Non-Toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RJPENRDRD
Zoro #
G3896286
UPC #
-
Country of Origin
United States

Details

Ink Color
Red
Color
Red
Item
Pen
Pen Ink Color
Red
Pen Cap
Retractable
Body Color
Red
Green Environmental Attribute
Non-Toxic
NSF Certified
No
Barrel Color
Red
Pen Grip
No Grip
Barrel Material
Polypropylene Co-Polymer
Series
RJPEN
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
Retractable
Erasable
Non-Erasable
Refillable
Non-Refillable
X-Ray Detectable
X-Ray Detectable
Ink Type
Ballpoint
Tip Type
Medium
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Number of Markers
25

Description

Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Not Applicable, Pen Ink Color Red, Series RJPEN, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.