Metal Detectable Stick Pen, Black, PK50
Mfr # CPENBK
Zoro # G4076703
product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns
Key Features
Color
Black
Pen Ink Color
Black
Pen Cap
No Cap
Green Environmental Attribute
Non-Toxic
Body Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPENBK
Zoro #
G4076703
UPC #
094716536779
Country of Origin
United States
Details
Ink Color
Black
Color
Black
Item
Pen
Pen Ink Color
Black
Pen Cap
No Cap
Green Environmental Attribute
Non-Toxic
Body Color
Blue
NSF Certified
No
Barrel Material
Polypropylene Co-Polymer
Pen Grip
No Grip
Barrel Color
Blue
Pen Tip
1 mm
Series
CPEN
Metal Detectable
Metal Detectable
Marker Cap
No Cap
X-Ray Detectable
X-Ray Detectable
Cartridge Type
Non-Pressurized
Refillable
Non-Refillable
Erasable
Non-Erasable
Tip Type
Medium
Ink Type
Ballpoint
Number of Markers
50
Clip Type
Pocket Clip
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Not Applicable, Pen Ink Color Black, Series CPEN, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.