Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Detectable Stick Pen, Black, PK50

  • Mfr # SPENBK

  • Zoro # G4068653


product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns

Key Features

Color
Blue
Pen Ink Color
Black
Pen Cap
No Cap
NSF Certified
No
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPENBK
Zoro #
G4068653
UPC #
094716561580
Country of Origin
United States

Details

Ink Color
Black
Color
Blue
Item
Pen
Pen Ink Color
Black
Pen Cap
No Cap
NSF Certified
No
Body Color
Blue
Green Environmental Attribute
Non-Toxic
Barrel Color
Blue
Pen Grip
No Grip
Barrel Material
Polypropylene Co-Polymer
Series
SPEN
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Refillable
Non-Refillable
Cartridge Type
Non-Pressurized
Erasable
Non-Erasable
Ink Type
Ballpoint
Tip Type
Medium
Number of Markers
50
Clip Type
No Clip
X-Ray Detectable
X-Ray Detectable

Description

Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Blue, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Not Applicable, Pen Ink Color Black, Series SPEN, Features Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.