Metal Detectable Stick Pen, Black, PK50
Mfr # SPENRDBK
Zoro # G4144411
product price: $77.19
/pk 50, $1.54/ea
Free Shipping & Returns
Key Features
Color
Red
Pen Ink Color
Black
Pen Cap
No Cap
Body Color
Red
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPENRDBK
Zoro #
G4144411
UPC #
-
Country of Origin
United States
Details
Ink Color
Black
Color
Red
Item
Pen
Pen Ink Color
Black
Pen Cap
No Cap
Body Color
Red
NSF Certified
No
Green Environmental Attribute
Non-Toxic
Barrel Material
Polypropylene Co-Polymer
Barrel Color
Red
Pen Grip
No Grip
Series
SPEN
Pen Tip
1 mm
Metal Detectable
Metal Detectable
Marker Cap
No Cap
Tip Type
Medium
Clip Type
No Clip
X-Ray Detectable
X-Ray Detectable
Number of Markers
50
Ink Type
Ballpoint
Erasable
Non-Erasable
Cartridge Type
Non-Pressurized
Refillable
Non-Refillable
Description
Pen, Pen Tip 1 mm, Barrel Material Polypropylene Co-Polymer, Barrel Color Red, Pen Grip No Grip, Pen Cap No Cap, Includes Pen Cushion Not Applicable, Pen Ink Color Black, Series SPEN, Features Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.