Zoro Homepage

Scraper, Semi Rigid, 5-1/2 x 4

  • Mfr # MDSCR02

  • Zoro # G4084911


product price: $7.75
/ea

Key Features

Color
Blue
Metal Detectable
No
Type
Semi Rigid
Overall Length
5 1/2 in
Overall Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSCR02
Zoro #
G4084911
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
5 1/2 in
Overall Width
4"

Details

Item
Scraper
Color
Blue
Metal Detectable
No
Type
Semi Rigid
Product Type
Scraper
Autoclavable
No
NSF Certified
No
Handle Included
No
Perforation
Solid

Description

Scraper, Product Type Scraper, Autoclavable No, Blade Material Plastic, Handle Included No, Overall Height 2 1/2 mm, Overall Length 5 1/2 in, Metal Detectable No, NSF Certified No, FDA Compliant No, Perforation Solid, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.