
2 in. Portable Bariatric Wheelchair Scale
Mfr # Detecto-6600
Zoro # G916315684
product price: $4,317.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Detecto-6600
Zoro #
G916315684
UPC #
-
Country of Origin
China
Description
DETECTOs portable 6600 bariatric wheelchair scale features a high 1,000-lb/450-kg capacity, two-way easy-access ramps, flexible cable remote display for tabletop or wall-mount viewing, 2.2-in/5.6-cm thin platform for easy accessibility, 0.2-lb/0.1-kg clinical accuracy, black rubber mat for traction, two guide handles and wheels for vertical transport mode, and 32 in x 40 in / 81 cm x 101 cm platform size for bariatric-size wheelchairs. Despite their size, these wheelchair scales are amazingly easy to handle. Since the display is connected to the scale by a long coiled cable that extends up to 14 ft / 4.2 m, it can be positioned where the healthcare professional can most easily read the results. The 6600 comes with the model 750 indicator for easy-to-use, basic weighing functions, including BMI calculation, RS232 serial port, and big bold LCD digits. Powered by 6 AA batteries or optional AC adapter. Features AMD Radeon RX 570 4G Gddr5 DVI - 2HDMI & 2Displayport PCI - Express Video Card Specifications Weight: 150 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.