Shop DETECTO
Create Account
8852F-185 NTEP Digital Receiving Scale 1000lb x 0.5lb/ 440kg x 0.2kg 19" x 28" Platform
- Mfr # 8852F-185B
- Zoro # G205781879
product price:Â
$
2,641.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8852F-185B
- Zoro #
- G205781879
- UPC #
- 809161123104
- Country of Origin
- United States
Description
constructed entirely of heavy-duty welded fabricated steel bases and electrostatically coated with long-life paint, these "legal-for-trade" platform scales provide fast, portable, accurate performances that let the weighing come to where you need it. The cardinal model 204 digital weight indicator is battery powered and furnished in a general purpose enclosure with a 1" (25mm) high lcd display, push button zero, and lb/kg switch. Large 5" (127mm) diameter heavy-duty rubolene wheels make the scales easy to roll wherever they are needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.