Shop DETECTO
Create Account
Detecto-APEX-RI APEX Portable Scale with Remote Indicator; 600 lbs
- Mfr # Detecto-APEX-RI
- Zoro # G604157930
product price:Â
$
767.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Detecto-APEX-RI
- Zoro #
- G604157930
- UPC #
- 809161304107
- Country of Origin
- China
Description
DETECTO’s APEX-RI series portable scales with remote indicators feature an extra-wide capacity, 0.75-inch-high clinical-blue LCD weight readouts, BMI calculation, 6 ft/1.8 m cable from the scale base to indicator, integral carrying handle, textured platform surface, AC or 12 AA battery power AC adapter included on some models, 2 RS232 serial ports, 1 micro USB-B port, and HL7 IEEE 11073 compliance. They are ready to use right out of the box with no assembly needed.
Features- 0.75-inch-high, clinicalblue LCD weight readouts
- Body Mass Index calculation
- Battery power level indication
- Automatically locks on weight temporarily for a few seconds in order to easily view and record measurement
- APEX Portable Scale with Remote Indicator, 600 lbs
- Weight: 31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.