
APEX Bluetooth & WiFi Portable Scale with Remote Indicator
Mfr # Detecto-APEX-RI-BT
Zoro # G716325005
product price: $837.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Detecto-APEX-RI-BT
Zoro #
G716325005
UPC #
-
Country of Origin
China
Description
DETECTOs APEX-RI series portable scales with remote indicators feature an extra-wide 0.75-inch-high clinical-blue LCD weight readouts, BMI calculation, 6 ft/1.8 m cable from the scale base to indicator, integral carrying handle, textured platform surface, AC or 12 AA battery power AC adapter included on some models, 2 RS232 serial ports, 1 micro USB-B port, and HL7 IEEE 11073 compliance. They are ready to use right out of the box with no assembly needed. Features 0.75-inch-high, clinicalblue LCD weight readouts Body Mass Index calculation APEX Bluetooth & Wi Specifications Weight: 31 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.