Digital Clinical Scale With Mechanical Height Rod- AC adapter & Welch Allyn LXI
- Mfr # APEX-LXI-AC
- Zoro # G024185254
product price:Â
$
1,300.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APEX-LXI-AC
- Zoro #
- G024185254
- UPC #
- -
- Country of Origin
- China
Description
Detecto new apex eye-level digital scale with a mechanical or digital hight rod is great for medical office, high-quality digital physician scale with height rod. The apex scale features platform, incline mechanical height rod/Digital Sonar Height Rod, eye-level weight display and column, two RS232 serial ports and one micro USB port. The apex is powered by 12 AA batteries, which are not included, or an optional AC adapter Features Welch Allyn LXI Connectivity. Includes AC Adapter. Capacity x Readability - 600 x 0.2 lbs.. Platform Size - 17 W x 17 D x 2.75 in. H. Power - 12 AA size Alkaline batteries ( NOT include) OR AC adapter. Ports - 2 RS232 serial ports and 1 micro USB-B port. Height Rod - Mechanical included standard, incline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.