Digital Weight Scale, 438 lbs / 199 kg Capacity, Tempered Glass Auto-On

  • Mfr # 19-101
  • Zoro # G104396969
product price: 
$
20.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
19-101
Zoro #
G104396969
UPC #
-
Country of Origin
China

Description

When it comes to accuracy, digital is key. Digital readouts offer a clear, easy-view display read out. Scales are the simplest tool for help in managing your weight, tracking your diet results, and maintaining your overall health. OUTSTANDING FEATURES AND FUNCTIONS—Generous 11.75” x 11.75” tempered glass platform with 438 lbs / 199 kg weight capacity. Oversize digital display – 3.5” x 2” – shows results moments after stepping on; scale is asleep and ready when not in use. Simple weight conversion options: pounds, kilograms, or stones.
EASY TO USE—Auto-on sensor activation saves on battery life. Ready when you are, simply step on the scale to power on and results will appear in moments.
COMPLETE HOME MONITORING—Included CR2032 battery and English/Spanish instruction guide mean this scale is ready to use moments from removing from the box. Easy mode change switch on the underside of the scale.
Quick, accurate body weight measurements
Tempered glass platform
Generous 3.5” x 2” display
Weight Capacity: 438.7 lbs./199 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews