O-Ring, 5/8 in Dia, 3/32" W, FKM, Blue
- Mfr # #114 FKM FDA-Buz-XR
- Zoro # G4823542
product price:Â
$
20.99
/ea
Sold in multiples of 50 for
$1,049.50
Key Features
Dash Number
114
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- #114 FKM FDA-Buz-XR
- Zoro #
- G4823542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Inside Dia.
- 5/8 in
- Actual Inside Dia.
- 0.612 in
- Nominal Outside Dia.
- 13/16 in
- Nominal Width
- 3/32 in
- Actual Width
- 0.103 in
- Actual Outside Dia.
- 0.818 in
- Inside Diameter - Actual
- 0.612 in
- Outside Diameter - Actual
- 0.818 in
- Inside Diameter - Nominal
- 5/8 in
- Outside Diameter - Nominal
- 13/16 in
- Cross-Section Width
- 3/32 in
- Width - Actual
- 0.103 in
Description
O-Ring, Metal Detectable Metal Detectable, X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Blue, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -30 Degrees to 400 Degrees F, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.