Shop DETECTO
Create Account
Oxygen Tank Holder with Accessory Rail For Rescue ER Loaded Carts
- Mfr # CARCOH
- Zoro # G205991858
product price:Â
$
217.99
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
- CARCOH
- Zoro #
- G205991858
- UPC #
- 809161195903
- Country of Origin
- Taiwan, Province of China
Description
Detecto oxygen tank holder with accessory rail for rescue er loaded carts features: detecto oxygen tank holder for rescue cart coated steel construction dimensions: 5.8 in w x 4.9 d in x 15.9 in h / 14.7 cm w x 12.4 cm d x 40.4 cm h shipping weight: 4 lb for use with detecto rescue series er loaded carts