Shop LAKESIDE

General Medical Supply Cart with Drawers, Steel, 300 lb Load Capacity, 1 Shelves, 25 in L, 32 in W

  • Mfr # C-324-P2K-1Y
  • Zoro # G2246119

product price: 
$
1,758.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Material
Steel
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-324-P2K-1Y
Zoro #
G2246119
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
25 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1 1/4 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Caster Mounting Height
6 7/8 in
Inside Drawer HxWxD
(1) 12 inx22-1/2 inx16-1/2 in, (1) 6 in, (2) 3 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Overall LxWxH
25 inx32 inx40 in
Inside Drawer Height
(1) 12 in, (1) 6 in, (2) 3 in
Inside Drawer Width
22 1/2 in
Inside Drawer Depth
16 1/2 in
Wire Rope Length
25 in
Length
25 in

Details

Material
Steel
Color
Yellow
Load Capacity
300 lb
Item
General Medical Supply Cart with Drawers
Handle Type
Ergonomic
Number of Shelves
1
Drawer Color
Yellow
Caster Type
(4) Swivel, (2) With Locks
Drawer Pull Color
Silver
Cabinet Color
Yellow
Green Certification or Other Recognition
Carbonfree(R) Certified
Number of Drawers
3
Caster Material
Polyurethane
Includes
(2) 3 in H Drawer, (1) 6 in H Drawer and Bottom Compartment
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Wheel/Tread Material
Polyurethane
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Frame Material
Plastic
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Core Material
Nylon
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Total Lock Brake
Shell Material
Steel
Wire Color
Yellow

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 300 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Yellow, Drawer Color Yellow, Number of Drawers 3, Number of Shelves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.