Platform 30 in. x 26 in. x 2 in. Wheelchair Scale Digital Stationary 400 Lb X .2 Lb 180 Kg X .1Kg
- Mfr # 6495
- Zoro # G316316007
product price:Â
$
4,766.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6495
- Zoro #
- G316316007
- UPC #
- -
- Country of Origin
- China
Description
With the model 6495 digital wheelchair scale, you get speed andcreased accuracy that only electronic weighing can provide - weigh lbs or kgs at the press of a button. The weight display is mounted on a tilt mount which permits thedicator to be angled for easy viewing. A keypad for entry of known empty chair weights is also provided, thus giving the exact weight of the patient accurately andstantly large .5in / 13 mm digits. Capacity: 400 lb x .2 lb / 180 kg x .1 kg. Platform: 30in x 26in / 762mm x 660 mm with nonskid removable mat. Display: .7in high-contrast LCD. Power Source: 6 C size alkaline batteries or optional AC adapter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.