Zoro Homepage

Portable Bariatric Wheelchair Scale 1000 Lb Capacity

  • Mfr # Detecto-6400

  • Zoro # G716315778


product price: $4,499.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Detecto-6400
Zoro #
G716315778
UPC #
-
Country of Origin
China

Description

DETECTO's low-profile portable wheelchair scale line offers you four different models to choose from based on whether you need to weigh patients in regular size or bariatric wheelchairs and whether you need basic weighing functions or more complex patient measurement operations. The platform is only 2.2 in / 5.6 cm high for easy patient accessibility and comfort while weighing either standing or in a wheelchair. With a high 1,000 lb / 450 kg capacity, the scales are capable of measuring patients of virtually any weight possible. Features 2 in. Portable Bariatric Wheelchair Scale Two-way ramps for accessibility from both sides Flexible cable remote display extends up to 14 ft / 4.2 m from scale to indicator Quick and easy mobility for transport or vertical storage Optional Wi-Fi connectivity for EMR/EHR models 6500 and BRW1000 Battery power for easy mobility or use with optional AC adapter Black rubber mat included on the scale platform and ramp for superior traction Specifications Weight: 150 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.