Zoro Homepage

X-Ray O-Ring, Dash 008, Buna N, 0.07 In.

  • Mfr # #008 Buna FDA-Buz-XR

  • Zoro # G4821232


product price: $22.89
/ea

Key Features

Dash Number
008
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#008 Buna FDA-Buz-XR
Zoro #
G4821232
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.176 in
Nominal Outside Dia.
9/16 in
Actual Width
0.07 in
Nominal Width
1/16 in
Actual Outside Dia.
0.316 in
Outside Diameter - Nominal
5/16 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.316 in
Inside Diameter - Actual
0.176 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
3/16 in

Details

Dash Number
008
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Blue
Temp. Range
-30 Degrees to 250 Degrees F
Metal Detectable
Metal Detectable
Item
O-Ring
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
FDA
X-Ray Dectectable
Yes
Product Type
O-Ring
Material
Buna-N
Standards
Class VI
Application
Food
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-22 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.176 in, Actual Width 0.07 in, Dash Number 008, Color Blue, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.316 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.