Zoro Homepage

X-Ray O-Ring, Dash 009, Buna N, 0.07 In.

  • Mfr # #009 Buna FDA-Buz-XR

  • Zoro # G4821092


product price: $21.49
/ea

Key Features

Dash Number
009
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#009 Buna FDA-Buz-XR
Zoro #
G4821092
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
1/2 in
Actual Inside Dia.
0.208 in
Nominal Outside Dia.
5/8 in
Actual Outside Dia.
0.348 in
Actual Width
0.07 in
Nominal Width
1/16 in
Outside Diameter - Actual
0.348 in
Inside Diameter - Nominal
7/32 in
Width - Actual
0.07 in
Outside Diameter - Nominal
11/32 in
Inside Diameter - Actual
0.208 in
Cross-Section Width
1/16 in

Description

O-Ring, Metal Detectable Metal Detectable, X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Blue, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.348 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.