Zoro Homepage

Gasket, Tri-Clamp, BUNA, 8 in.

  • Mfr # 40MOFU-BUZ-XR-800

  • Zoro # G7299889


product price: $16.89
/ea

Key Features

Tube Size
8 in
Connection
Tri-Clamp
Outside Dia.
8.57 in
Inside Dia.
7.822 in
Material of Construction
BUNA X-Rayable/Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40MOFU-BUZ-XR-800
Zoro #
G7299889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
8 in
Outside Dia.
8.57 in
Inside Dia.
7.822 in

Details

Item
Gasket
Connection
Tri-Clamp
Material of Construction
BUNA X-Rayable/Metal Detectable
Compliance
FDA, 3-A
Standards
FDA, 3-A
Color
Blue
Temp. Range
-30 Degrees to 250 Degrees F

Description

Gasket

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.