Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Exit Alarm Surface

  • Mfr # EAX-2500S GRAY

  • Zoro # G0590156


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
EAX-300-Door Prop, EAX-300W-Weatherized Door Prop, EAX-500-Battery Powered, EAX-500W-Weatherized Battery Powered, Rechargeable Battery
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Door Handing
Non-Handed
Power Source
Electrically Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-2500S GRAY
Zoro #
G0590156
UPC #
-
Country of Origin
United States

Dimensions

Body Width
4 21/32 in
Body Length
3 in
Body Height
4 19/32 in
Body Thickness
1 in
Alarm Width
4 5/8 in
Alarm Height
4 5/8 in
Alarm Depth
1 in

Details

Item
Battery Exit Alarm Surface
Includes
EAX-300-Door Prop, EAX-300W-Weatherized Door Prop, EAX-500-Battery Powered, EAX-500W-Weatherized Battery Powered, Rechargeable Battery
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Door Handing
Non-Handed
Power Source
Electrically Corded
Alarm Type
Piezo
Decibels
100 dB
Housing Material
ABS Plastic
Control Key Registration Required
No
Cylinder Type
Mortise
Arm Type
Key Control
Alarm Duration
Variable
Activated By
Unauthorized Egress
Body Material
ABS Plastic
Siren Style
Horn
Inside Keyed Cylinder Type
Mortise
Coverage
100 ft
Product Type
Exit Door Alarm
Sound Level
100 dB
Resistance Properties
Tamper Resistant
Compatible Exit Device Series
2500 Series
Alarm Body Material
Plastic
Alarm Body Color
Gray
Voltage Rating
24 V AC

Description

Exit Door Alarm, Finish Painted Gray, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 100 ft, Door Handing Non-Handed, Body Thickness 1 in, Body Length 3 in, Body Height 4 19/32 in, Body Width 4 21/32 in, Decibels 100 dB, Power Source Electrically Corded, Housing Material ABS Plastic, For Use With Emergency Exit and Restricted Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.