Zoro Homepage

Class 2 Transformer, 40 VA, Not Rated, 24V AC, 115V AC

  • Mfr # PP-5152-2

  • Zoro # G9529768


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
24V AC
Power Rating
40 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-5152-2
Zoro #
G9529768
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
2 in
Overall Depth
2 3/4 in
Width
2 in
Depth
2.75 in
Height
2.25 in

Description

Class 2 Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Screw Terminals, Secondary Connection Wire Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.