Zoro Homepage

Conduit Magnetic Switch, Used with Doors

  • Mfr # MS-2049SC

  • Zoro # G1617205


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Duranodic
For Use With
Steel, Aluminum or Wood Interior and Exterior Doors
ADA Compliant
No
Overall Length
5 3/16 in
Overall Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-2049SC
Zoro #
G1617205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/16 in
Overall Width
3 1/2 in
Overall Height
1 1/4 in

Details

Finish
Anodized Duranodic
Item
Magnetic Switch
For Use With
Steel, Aluminum or Wood Interior and Exterior Doors
ADA Compliant
No
Product Type
Magnetic Switch

Description

Magnetic Switch, Anodized Duranodic Finish, For Use With Steel, Aluminum or Wood Interior and Exterior Doors, ADA Compliant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.