Zoro Homepage

Deadbolt Locks

  • Mfr # DX3 GRAY

  • Zoro # G016526423


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
0
Application
Commercial
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX3 GRAY
Zoro #
G016526423
UPC #
197163330508
Country of Origin
United States

Details

Item
Deadbolt Locks
Number of Pins
0
Application
Commercial
Number of Keys
0

Description

Deadbolt Locks, Keyway Type Not Applicable, Key Type Not Applicable, ADA Compliant Not Applicable, Backset Not Applicable, Material Not Applicable, Number of Keys 0, Throw Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.