Zoro Homepage

Detex EAX Exit Door Alarm - 24 V AC - 85 dB - Audible - Surface Mount, Gang Box Mount, Standalone

  • Mfr # EAX-4200SK

  • Zoro # G9529795


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Includes
24 VAC Transformer, Rim Cylinder
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Door Handing
Non-Handed
Power Source
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-4200SK
Zoro #
G9529795
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
6 1/4 in
Body Width
6 1/4 in
Body Thickness
2 13/16 in
Cord Length
10 ft
Body Height
4 1/2 in
Body Length
6 1/4 in
Overall Length
2 3/4 in
Overall Width
6 3/8 in
Overall Height
4 1/2 in

Details

Item
Door Management Alarm
Includes
24 VAC Transformer, Rim Cylinder
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Door Handing
Non-Handed
Power Source
9V Battery
Alarm Type
Door Management Alarm
Decibels
103 dB
Control Key Registration Required
No
Cylinder Type
Rim
Housing Material
Aluminum
Activated By
Unauthorized Egress
Alarm Duration
Variable
Inside Keyed Cylinder Type
Rim
Arm Type
No Arm
Body Material
Aluminum
Material
Aluminum
Voltage
12 to 24V AC/DC
Product Type
Control Panel
Input Voltage
24 V AC
Function
Alarm
Series
EAX
Compatible Product Type
Access Controls
Current
250 mA
Sound Level
103 dB
Sound Emission
85 dB
Durability
Tamper Proof

Description

Door Management Alarm, Aluminum, Painted Gray Finish, For Use With Emergency Exit and Restricted Doors, 103 dB Decibels, Voltage 12 to 24V AC/DC, Includes 24 VAC Transformer, Rim Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.