Zoro Homepage

Door Prop Alarm, Surface Mount, Battery Powered, Weatherized, Black Finish

  • Mfr # EAX-300W BLACK

  • Zoro # G916503609


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Type
Alarmed Exit Devices
Depth
2.38 in
Fire Rated
No
Door Handing
Non-Handed
Series
EAX-300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-300W BLACK
Zoro #
G916503609
UPC #
197163374205
Country of Origin
Japan

Dimensions

Depth
2.38 in

Details

Type
Alarmed Exit Devices
Fire Rated
No
Door Handing
Non-Handed
Series
EAX-300
Fire Rating - Door Hardware
No
Exit Device Type
Alarmed Exit Devices
Finish
Black
Material
VARIES
Item
Alarmed Exit Devices
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.