EAX-411SK Security Alarm - 24 V AC - Audible - Box Mount, Standalone, Flush Mount - Beige
- Mfr # EAX-411SK
- Zoro # G3217972
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Includes
EAX-411SK Security AlarmPlug-in TransformerFinished S1 Back BoxMS-1039S Magnetic Switch
For Use With
Access Control
Power Source
AC Supply, DC
Alarm Type
Audible
Decibels
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EAX-411SK
- Zoro #
- G3217972
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.8"
- Depth
- 2"
- Height
- 4.6"
Details
- Item
- Security Alarm
- Includes
- EAX-411SK Security AlarmPlug-in TransformerFinished S1 Back BoxMS-1039S Magnetic Switch
- For Use With
- Access Control
- Power Source
- AC Supply, DC
- Alarm Type
- Audible
- Decibels
- 80
- Color
- Beige
- Input Voltage
- 24V AC
- Series
- 411
- Function
- Alarm
Description
Hardwired Flush Mount Alarm, Door Management, Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.