Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Alarm, Surface Mount, Battery Powered, Specific Cover Lock Key Number 14, Gray Finish

  • Mfr # EAX-500 GRAY W/#14 KEY

  • Zoro # G514538805


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Finish
Gray
Length
11.75
Color
Gray
Width
5
Depth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-500 GRAY W/#14 KEY
Zoro #
G514538805
UPC #
-
Country of Origin
United States

Dimensions

Length
11.75
Width
5
Depth
3

Details

Finish
Gray
Color
Gray
series
Detex Door Alarms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.