Zoro Homepage

Exit Alarm, Surface Mount, Battery Powered, Specific Cover Lock Key Number 18, Gray Finish

  • Mfr # EAX-500 GRAY W/#18 KEY

  • Zoro # G916503623


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Alarmed Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Alarmed Exit Devices
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-500 GRAY W/#18 KEY
Zoro #
G916503623
UPC #
197163330553
Country of Origin
Japan

Dimensions

Depth
2.38 in

Details

Exit Device Type
Alarmed Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Alarmed Exit Devices
Finish
Gray
Color
Gray
Series
EAX-500
Fire Rated
No
Item
Alarmed Exit Devices
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.