Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # 08D2WS LHR 626
- Zoro # G310047303
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Material
Brass or Bronze
Includes
Exit Device Trim
Finish
Satin Chrome
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08D2WS LHR 626
- Zoro #
- G310047303
- UPC #
- 197163231270
- Country of Origin
- Mexico
- Exit Device Type
- Trim
- Material
- Brass or Bronze
- Includes
- Exit Device Trim
- Finish
- Satin Chrome
- Color
- Satin Chrome
- For Use With
- Detex Exit Device Trims
- Application
- Exit Device Trim
Description
D2W Lever Trim with Cylinder Hole, Left Hand Reverse, for Value Series Devices, S Lever Style, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.