Exit Device Trims
- Mfr # 09D2WS RHR 626
- Zoro # G410047951
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
For Use With
Detex Exit Device Trims
Material
Brass or Bronze
Finish
Satin Chrome
Includes
Exit Device Trim
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09D2WS RHR 626
- Zoro #
- G410047951
- UPC #
- 197163231294
- Country of Origin
- Mexico
- For Use With
- Detex Exit Device Trims
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Color
- Satin Chrome
Description
D2W Lever Trim with Cylinder Hole, Right Hand Reverse, for Value Series Devices, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.