Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # 14DS LHR 626
- Zoro # G710047583
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
For Use With
Detex Exit Device Trims
Color
Satin Chrome
Application
Exit Device Trim
Material
Brass or Bronze
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14DS LHR 626
- Zoro #
- G710047583
- UPC #
- 197163231461
- Country of Origin
- Mexico
- For Use With
- Detex Exit Device Trims
- Color
- Satin Chrome
- Application
- Exit Device Trim
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
Description
D Lever Trim with Blank Escutcheon, Left Hand Reverse, for 10/20/21/27 Series Devices, S Lever Style, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.