Exit Device Trims
- Mfr # 14DS RHR 626
- Zoro # G110047534
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
For Use With
Detex Exit Device Trims
Includes
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14DS RHR 626
- Zoro #
- G110047534
- UPC #
- 197163231478
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- For Use With
- Detex Exit Device Trims
- Includes
- Exit Device Trim
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Exit Device Type
- Trim
- Material
- Brass or Bronze
Description
D Lever Trim with Blank Escutcheon, Right Hand Reverse, for 10/20/21/27 Series Devices, S Lever Style, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.