Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm, 12/24VDC, Mortise, Plastic

  • Mfr # EAX-2500SK GRAY W-CYL

  • Zoro # G1616977


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions
Finish
Anodized Duranodic
For Use With
Interior and Exterior Doors
Standards
UL
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-2500SK GRAY W-CYL
Zoro #
G1616977
UPC #
-
Country of Origin
United States

Dimensions

Body Thickness
4 21/32 in
Body Width
4 21/32 in
Body Height
4 1/2 in
Body Length
4 1/2 in
For Door Thickness
1-3/4 in
Cord Length
10 ft
Alarm Width
4 5/8 in
Compatible Door Thickness - Maximum
1 3/4 in
Alarm Height
4 5/8 in
Alarm Depth
3 in

Details

Item
Exit Door Alarm
Includes
Installation Instructions
Finish
Anodized Duranodic
For Use With
Interior and Exterior Doors
Standards
UL
Door Handing
Non-Handed
Power Source
Electrically Corded
Alarm Type
Horn
Decibels
100 dB
Activated By
Unauthorized Egress
Cylinder Type
Mortise
Control Key Registration Required
No
Siren Style
Horn
Body Material
Plastic
Inside Keyed Cylinder Type
Mortise
Alarm Duration
Variable
Coverage
30 ft
Housing Material
Plastic
Arm Type
Key Control
Product Type
Exit Door Alarm
Compatible Exit Device Series
2500 Series
Sound Level
100 dB
Alarm Body Finish
Anodized Duranodic
Alarm Body Color
Gray
Alarm Body Material
Plastic
Shape
Rectangular
Voltage Rating
0.5 V DC

Description

Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 4 21/32 in, Body Length 4 1/2 in, Body Height 4 1/2 in, Body Width 4 21/32 in, Decibels 100 dB, Power Source Electrically Corded, Cord Length 10 ft, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.