Zoro Homepage

Exit Door Alarm, 9V Battery, 100dB

  • Mfr # EAX-500W GRAY W-CYL

  • Zoro # G1617360


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions
Finish
Anodized Duranodic
For Use With
Interior and Exterior Doors
Standards
ANSI/BHMA A156.29, cULus
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-500W GRAY W-CYL
Zoro #
G1617360
UPC #
-
Country of Origin
United States

Dimensions

Body Length
7 45/64 in
For Door Thickness
1-3/4 in
Body Height
7 45/64 in
Body Thickness
2 13/32 in
Body Width
2 7/64 in
Compatible Door Thickness - Maximum
1 3/4 in
Alarm Width
2 1/8 in
Alarm Height
7 3/4 in
Alarm Depth
2 3/8 in

Description

Weatherized Exit Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 2 13/32 in, Body Length 7 45/64 in, Body Height 7 45/64 in, Body Width 2 7/64 in, Decibels 100 dB, Power Source Battery, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards ANSI/BHMA A156.29, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.