Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm, 9V Battery, Mortise, 100dB

  • Mfr # EAX-500W BLACK W-CYL

  • Zoro # G1617099


product price: $436.80
/ea
Free Shipping & Returns

Key Features

Includes
Installation Instructions
Finish
Anodized Duranodic
For Use With
Interior and Exterior Doors
Standards
ANSI/BHMA A156.29, cULus
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAX-500W BLACK W-CYL
Zoro #
G1617099
UPC #
-
Country of Origin
United States

Dimensions

Body Length
7 45/64 in
Body Height
7 45/64 in
Body Thickness
2 13/32 in
For Door Thickness
1-3/4 in
Body Width
2 7/64 in
Alarm Height
7 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Alarm Depth
2 3/8 in
Alarm Width
2 1/8 in

Details

Item
Exit Door Alarm
Includes
Installation Instructions
Finish
Anodized Duranodic
For Use With
Interior and Exterior Doors
Standards
ANSI/BHMA A156.29, cULus
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Horn
Decibels
100 dB
Activated By
Unauthorized Egress
Body Material
Plastic
Cylinder Type
Mortise
Inside Keyed Cylinder Type
Mortise
Coverage
30 ft
Arm Type
Key Control
Alarm Duration
Variable
Siren Style
Horn
Control Key Registration Required
No
Housing Material
Plastic
Product Type
Exit Door Alarm
Compatible Exit Device Series
500 Series
Voltage Rating
9 V DC
Alarm Body Color
Black
Alarm Body Finish
Anodized Duranodic
Sound Level
100 dB
Alarm Body Material
Plastic
Shape
Rectangular

Description

Exit Door Alarm, Finish Anodized Duranodic, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Coverage 30 ft, Door Handing Non-Handed, Body Thickness 2 13/32 in, Body Length 7 45/64 in, Body Height 7 45/64 in, Body Width 2 7/64 in, Decibels 100 dB, Power Source Battery, Housing Material Plastic, For Door Thickness 1-3/4 in, Standards ANSI/BHMA A156.29, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.