Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm, Cylinder Mortise

  • Mfr # ECL-600 GRAY

  • Zoro # G9529838


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Standards
ADA, ANSI/BHMA, NFPA 101, NFPA 80, Title 19
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECL-600 GRAY
Zoro #
G9529838
UPC #
-
Country of Origin
United States

Dimensions

Body Width
3 3/4 in
Body Thickness
3 3/4 in
Body Height
10 3/8 in
Body Dia.
10 3/8 in
Body Length
29 7/8 in
Cord Length
10 ft
For Door Thickness
1-3/4 in to 2-1/4 in
Alarm Depth
3 3/4 in
Alarm Height
10 3/8 in
Alarm Width
5 3/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Alarm Diameter
10 3/8 in

Details

Item
Exit Door Alarm
Includes
9V Battery
Finish
Painted Gray
For Use With
Emergency Exit and Restricted Doors
Standards
ADA, ANSI/BHMA, NFPA 101, NFPA 80, Title 19
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Door Mount Exit Alarm
Decibels
100 dB
Cylinder Type
Rim
Arm Type
Push Bar
Inside Keyed Cylinder Type
Rim
Activated By
Unauthorized Egress
Housing Material
Polycarbonate
Control Key Registration Required
No
Body Material
Alloy
Alarm Duration
Variable
Siren Style
Siren
Product Type
Exit Door Alarm
Compatible Exit Device Series
600 Series
Alarm Body Material
Steel
Voltage Rating
9 V DC
Shape
Rectangular
Sound Level
100 dB
Alarm Body Color
Gray

Description

Exit Door Alarm, Finish Painted Gray, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Door Mount Exit Alarm, Inside Keyed Cylinder Type Rim, Siren Style Siren, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Non-Handed, Body Thickness 3 3/4 in, Body Dia. 10 3/8 in, Body Length 29 7/8 in, Body Height 10 3/8 in, Body Width 3 3/4 in, Decibels 100 dB, Power Source Battery, Cord Length 10 ft, Housing Material Polycarbonate, For Door Thickness 1-3/4 in to 2-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.