Holder, Satin Chrome, For Use with Doors
Mfr # ECL-2100K
Zoro # G1617117
product price: $63.19
/eaKey Features
Finish
Satin Chrome
For Use With
Interior and Exterior Doors
Overall Length
8 in
Overall Width
6 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL-2100K
Zoro #
G1617117
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
6 in
Overall Height
4 in
Details
Finish
Satin Chrome
Item
Holder
For Use With
Interior and Exterior Doors
ADA Compliant
No
Product Type
Panic Bar Plate Guard Kit
Description
Holder, Satin Chrome Finish, For Use With Interior and Exterior Doors, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.