Zoro Homepage

Keyed Removable Mullion, Satin SS, 96" L

  • Mfr # 90KR x 8FT

  • Zoro # G9529740


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
For Use With
Exit Devices
Length (In.)
96 in
ADA Compliant
No
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90KR x 8FT
Zoro #
G9529740
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
96 in
Overall Width
3 in
Overall Length
2 in
Overall Height
96 in

Details

Item
Door Mullion
Finish
Satin Stainless Steel
For Use With
Exit Devices
ADA Compliant
No
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Mullion

Description

Door Mullion, Satin Stainless Steel Finish, For Use With Exit Devices, Length (In.) 96 in, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.